Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Stainless Steel Media Plate Holder

Catalog No. 22899017
Change view
Click to view available options
Positions:
15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22-899-017 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-899-017 Supplier Dynamic Diagnostics Supplier No. 300016
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Use to store 100mm media plates on the bench, in an incubator, or in the refrigerator

Use to store 100mm media plates on the bench, in an incubator, or in the refrigerator

  • Stainless steel construction prevents corrosion even in incubators
  • Wide opening makes for easy access
  • Designed to enable you to lift entire stacks of plates out and invert at once
  • Accommodates up to 15 media plates (100mm)

Specifications

Material Stainless Steel
Positions 15
For Use With (Equipment) 10cm Media plates
Height (English) 9 in.
Height (Metric) 22.86 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.