Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Mobile Phlebotomy Workstations

Catalog No. 22899030
Change view
Click to view available options
For Use With (Equipment):
Phlebotomy Tray with 13 to 17 mm Tube Rack
Phlebotomy tray
Phlebotomy tray with drawer
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-899-030 Phlebotomy Tray with 13 to 17 mm Tube Rack
22-899-029 Phlebotomy tray
22-899-031 Phlebotomy tray with drawer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-899-030 Supplier Dynamic Diagnostics Supplier No. 300051
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Mobile Phlebotomy Workstation
Depth (English) 5.25 in.
Depth (Metric) 13.33 cm
Dimensions (L x W x H) 13.375 x 8.675 in. (33.9 x 22.03 cm)
For Use With (Equipment) Phlebotomy Tray with 13 to 17 mm Tube Rack
Includes White bracket
Length (English) 13.375 in.
Length (Metric) 33.9 cm
Width (English) 8.675 in.
Width (Metric) 22.03 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.