Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Phlebotomy Tray with Removable Handle

Catalog No. 22124974
Change view
Click to view available options
Includes:
With 13mm tube rack
With 17mm tube rack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22-124-974 With 17mm tube rack
22-124-975 With 13mm tube rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-124-974 Supplier Dynamic Diagnostics Supplier No. 220094WH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Functions for storage and organization

  • Removable, padded-grip handle
  • Hold up to 20 lb.
  • Customizable compartments to suit personal needs
  • Made from ABS construction
  • Available with 13mm and 17mm white tube rack
  • Tray: 16.5 x 12.25 x 31.3 in.

Specifications

Includes With 17mm tube rack
Dimensions (L x W x H) 16.5 x 12.25 x 31.3 in.
Size 9.5 in. handle
Product Type Phlebotomy Tray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.