Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Time Tracker

Catalog No. 22899659
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
22-899-659 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-899-659 Supplier Dynamic Diagnostics Supplier No. 200081
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Never lose track of another stat in your lab again.

  • Time tracker has three colored lights which help visually indicate the status of tests
  • Timer features 180° viewing and a large, easy-to-read LCD display so work can continue without watching the timer
  • Six different sounds with volume control can be used to alert the user on the progress within various stages
  • Requires 4 AA batteries or AC Adapter (sold separately)
  • Product Dimensions, W x D x H: 4.25 x 4.25 x 9.25 in. (10.8 x 10.8 x 23.5cm)

Specifications

Product Type Time Tracker
Display LCD
Width (English) 4.25 in.
Width (Metric) 10.79 cm
Height (English) 9.25 in.
Height (Metric) 23.49 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.