Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Wee Sight™ Transilluminator

Catalog No. 22899132
Change view
Click to view available options
Wavelength:
629 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
22-899-132 629 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-899-132 Supplier Dynamic Diagnostics Supplier No. 200037
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Two AA alkaline batteries

Helps to accurately locate the tiny veins in a neonate's small limbs

Small, lightweight design fits neatly into pocket or clips onto pants or a lanyard. One-handed operation allows caregivers to use transilluminator and start IVs.

  • Strong LED light performs as well as larger transilluminators, but does not emit heat—making it safer even for the most delicate skin
  • Better visualization helps reduce needlestick attempts
  • Can also be used to illuminate the chest wall to help identify areas of lung collapse in the infant patient
  • Shaped to position easily around babies' tiny limbs; small enough to be used inside an incubator
  • Cool light protects babies from burns
  • Easy to use and clean
  • Battery operated for portability—no cords or wires to get in the way or stands to move around
  • Class 2 LED product
  • Output light wavelength: 629nm

Specifications

Product Type LED Transilluminator
For Use With (Application) Helps to accurately locate the tiny veins in a neonate's small limbs, identify areas of lung collapse in the infant patient
Includes Two AA alkaline batteries
Wavelength 629 nm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.