Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynarex™ Sponge Gauze

Catalog No. 19065840 Shop All Dynarex Corporation Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Thickness:
12-Ply
16-Ply
8-Ply
Quantity:
200 Pk.
2000 Cs.
4000 Cs.
5000 Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness Quantity
19-065840 3 x 3 in. 12-Ply 200 Pk.
19-065841 4 x 4 in. 12-Ply 200 Pk.
19-310552 4 x 4 in. 8-Ply 4000 Cs.
18-026843 4 x 4 in. 16-Ply 2000 Cs.
19-065838 2 x 2 in. 12-Ply 200 Pk.
19-293451 2 x 2 in. 8-Ply 5000 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-065840 Supplier Dynarex™ Supplier No. 3233
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Cotton
Product Type Surgical Gauze Sponge
Sterility Non-sterile
Length (English) 3 in.
Length (Metric) 76.2 mm
Width (Metric) 76.2 mm
Width (English) 3 in.
Quantity 200 Pk.
Dimensions (L x W) 3 x 3 in.
For Use With (Application) Ideal for a wide range of dressing, cleaning and prepping procedures
Includes Folded-in cut edges
Thickness 12-Ply
Absorbancy Ultra
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.