Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Dyneema Baseline Web Self-Retracting Lifeline
Description
Robust 11 ft. Dyneema web working length.
- Aluminum housing with swivel top.
- 24 in. maximum arrest distance.
- Carabiner included.
Specifications
Specifications
| Connector Types | Snap Hook, Carabiner |
| Webbing Material | UHMWPE |
| Leg Configuration | Single |
| For Use With (Equipment) | Harnesses |
| Includes | Snap Hook, Carabiner |
| Width (Metric) | 21.336 cm |
| Material | Aluminum, Steel |
| Product Type | Self-retracting Lifeline |
| Weight (English) | 4 lb. |
| Certifications/Compliance | ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?