Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon E-1000 Tubing, 3/8 in ID, 50 ft

Catalog No. 502365872
Encompass_Preferred

Saint-Gobain Tygon E-1000 ultra-soft laboratory tubing engineered for peristaltic pumps and complex laboratory setups. The tubing is a clear, non-DEHP thermoplastic elastomer that remains flexible at very low temperatures, resists twisting and collapse, and exhibits low resistance to compression for low-torque or battery-driven peristaltic pumps.

  • Ultra-soft thermoplastic elastomer tubing for peristaltic pumps and laboratory dispensing.
  • Size: 3/8 in inner diameter, 5/8 in outer diameter, 1/8 in wall thickness.
  • Length: 50 ft standard package length.
  • Temperature range: remains flexible to -67°F (-55°C), maximum 125°F (52°C).
  • Hardness: 40 Shore A for minimal compression resistance.
  • Clear tubing for unobstructed visual monitoring of flow.
  • Non-DEHP formulation and resistant to corrosive chemicals.
  • Suitable for vent and drain lines, analytical instruments, and synthesis and research setups.

Catalog No. 50-236-5872 Supplier Accuflow Systems Supplier No. ADK00029
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Tygon E-1000 ultra-soft laboratory tubing engineered for peristaltic pumps and complex laboratory setups. The tubing is a clear, non-DEHP thermoplastic elastomer that remains flexible at very low temperatures, resists twisting and collapse, and exhibits low resistance to compression for low-torque or battery-driven peristaltic pumps.

  • Ultra-soft thermoplastic elastomer tubing for peristaltic pumps and laboratory dispensing.
  • Size: 3/8 in inner diameter, 5/8 in outer diameter, 1/8 in wall thickness.
  • Length: 50 ft standard package length.
  • Temperature range: remains flexible to -67°F (-55°C), maximum 125°F (52°C).
  • Hardness: 40 Shore A for minimal compression resistance.
  • Clear tubing for unobstructed visual monitoring of flow.
  • Non-DEHP formulation and resistant to corrosive chemicals.
  • Suitable for vent and drain lines, analytical instruments, and synthesis and research setups.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.