Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E-A-R™ One Touch™ Ear Plugs Dispenser Refill

Catalog No. 19122408 Shop All 3M Products
Change view
Click to view available options
Model:
391-1010
391-1100
391-1254
Product Type:
Model 1100 foam ear plugs
SuperFit™ ear plugs
Yellow Neon Blasts™ ear plugs
Noise Reduction Rating (NRR):
29 dB
33 dB
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type Noise Reduction Rating (NRR)
19-122-408 391-1100 Model 1100 foam ear plugs 29 dB
19-122-407 391-1254 SuperFit™ ear plugs 33 dB
19-145-468 391-1010 Yellow Neon Blasts™ ear plugs 33 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-122-408 Supplier 3M™ Supplier No. 7000128165
Add to Cart
Add to Cart

Convenient refill container for One Touch™ dispenser 391-0000. Uncorded foam ear plugs offer a soft, low-pressure solution for comfortable wear.

  • One gentle turn dispenses uncorded foam ear plugs one at a time
  • Regular size fits most ear canals
  • Shaped, self-adjusting foam provides a comfortable, low-pressure seal
  • Soft foam ear plugs are easy to roll down and insert

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
CSA Z94.2 Class AL
Size Regular
For Use With (Application) Automotive, Construction, Food and Beverage Manufacturing, General Manufacturing, Marine, Sub Applications, Military Maintenance, Repair and Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Transportation
High Visibility Yes
Model 391-1100
Packaging Type Dispenser refill
Pairs per Package 500 Pairs/Dispenser
Plug Material Foam
Plug Color Orange
Noise Reduction Rating (NRR) 29 dB
Corded Uncorded
Plug Shape Bullet
Product Type Model 1100 foam ear plugs
Disposable Reusable
Metal Detectable No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.