Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E-A-R™ One Touch™ Pro Dispenser Refills

Catalog No. 19042359 Shop All 3M Products
Change view
Click to view available options
Model:
391-1001
391-1002
391-1004
391-1005
391-1012
Product Type:
Classic™ One Touch™ Dispenser Refill
FX™ Dispenser Refill
SuperFit™ Dispenser Refill
Yellow Neons™ One Touch™ Dispenser Refill
Holds:
400 pairs
500 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type Holds
19-042-359 391-1004 Yellow Neons™ One Touch™ Dispenser Refill 500 pairs
19-042-356 391-1001 Classic™ One Touch™ Dispenser Refill 500 pairs
19-122-411 391-1012 FX™ Dispenser Refill 500 pairs
19-042-360 391-1005 Yellow Neons™ One Touch™ Dispenser Refill 400 pairs
19-072-174 391-1002 SuperFit™ Dispenser Refill 500 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-042-359 Supplier 3M™ Supplier No. 7000002305
Add to Cart
Add to Cart

Convenient refill container for One Touch™ dispenser 391-0000. Uncorded foam ear plugs offer a soft, low-pressure solution for comfortable wear.

  • One gentle turn dispenses uncorded foam ear plugs one at a time
  • Regular size fits most ear canals
  • Shaped, self-adjusting foam provides a comfortable, low-pressure seal
  • Soft foam ear plugs are easy to roll down and insert

Compliance

3M™ products must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
CSA Z94.2 Class AL
Size Regular
For Use With (Application) Automotive, Construction, Food and Beverage Manufacturing, General Manufacturing, Marine, Sub Applications, Military Maintenance, Repair and Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Transportation
High Visibility Yes
Holds 500 pairs
Model 391-1004
Packaging Type Dispenser refill
Pairs per Package 500 Pairs/Dispenser
Plug Material Foam
Plug Color Yellow
Noise Reduction Rating (NRR) 33 dB
Corded Uncorded
Plug Shape Bullet
Product Type Yellow Neons™ One Touch™ Dispenser Refill
Metal Detectable No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.