Learn More
Fisherbrand™ Polypropylene Shell Chair - Desk Height with Round Tube Base and Stationary Glides
Shop All Fisherbrand Products

Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features seat height adjustment
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty polypropylene plastic
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| With Backrest | Yes |
| Weight (English) | 24 lb. |
| With Armrest | No |
| Load Bearing Capacity (Metric) | 136 kg |
| Base Material | Powder-coated Steel |
| Seating Height | Desk Height |
| Adjustable | Yes |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.