Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Caster, Rigid, Threaded Stem, 3 inch Polyolefin Wheel

Catalog No. 5000527927
Encompass

This rigid stem mount caster features a 3 inch polyolefin wheel and is designed for light-duty applications. It has a 125 lb capacity and includes a 3/8-16 x 1 inch threaded stem.

  • Threaded stem type
  • No swivel for rigid mounting
  • 3 inch wheel diameter
  • Polyolefin wheel material
  • Light-duty load capacity of 125 lb
  • Zinc finish
  • Made in the United States

Catalog No. 50-005-27927 Supplier MSC Supplier No. 58351446
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid stem mount caster features a 3 inch polyolefin wheel and is designed for light-duty applications. It has a 125 lb capacity and includes a 3/8-16 x 1 inch threaded stem.

  • Threaded stem type
  • No swivel for rigid mounting
  • 3 inch wheel diameter
  • Polyolefin wheel material
  • Light-duty load capacity of 125 lb
  • Zinc finish
  • Made in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.