Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Rigid Top Plate Caster, Polyurethane, 3 in. Wheel Diameter, 210 lb Capacity

Catalog No. 5000533569
Encompass

This rigid top plate caster features a polyurethane wheel with a 3 in. diameter, 1-1/4 in. width, and a 210 lb load capacity. It has an overall height of 3-3/4 in. and is designed with a 3.75 in. plate length and 2.75 in. plate width.

  • Mount type: Plate, top plate
  • Wheel material: Polyurethane
  • Wheel color: Gray; blue
  • Bearing type: Delrin
  • Bolt hole diameter: 0.3440 in.
  • Finish/coating: Zinc
  • Construction: Hardened-heat treated
  • Double row swivel construction
  • Corrosion-resistant
  • Applications: Carpeted surfaces
  • Polyurethane mold on polypropylene
  • Style: Rigid
  • Country of origin: United States

Catalog No. 50-005-33569 Supplier MSC Supplier No. 01507409
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid top plate caster features a polyurethane wheel with a 3 in. diameter, 1-1/4 in. width, and a 210 lb load capacity. It has an overall height of 3-3/4 in. and is designed with a 3.75 in. plate length and 2.75 in. plate width.

  • Mount type: Plate, top plate
  • Wheel material: Polyurethane
  • Wheel color: Gray; blue
  • Bearing type: Delrin
  • Bolt hole diameter: 0.3440 in.
  • Finish/coating: Zinc
  • Construction: Hardened-heat treated
  • Double row swivel construction
  • Corrosion-resistant
  • Applications: Carpeted surfaces
  • Polyurethane mold on polypropylene
  • Style: Rigid
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.