Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Stem Mount Swivel Caster, 4" Dia, Polyurethane, 1/2-13 x 3/4" Threaded Stem

Catalog No. 5000533310
Encompass

The E.R. Wagner stem mount swivel caster is designed for mobility on various surfaces, offering durability and smooth operation. It features a polyurethane wheel for optimal performance and a threaded stem for secure installation.

  • Wheel diameter: 4 in
  • Wheel width: 1-1/4 in
  • Overall assembled height: 5 in
  • Wheel material: Polyurethane
  • Stem type: Threaded stem
  • Stem dimensions: 1/2-13 x 3/4 in
  • Bearing type: Delrin
  • Construction: Hardened-heat treated
  • Finish: Zinc
  • Application: Carpeted surfaces
  • Load capacity: 275 lb
  • Swivel functionality

Catalog No. 50-005-33310 Supplier MSC Supplier No. 01506534
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The E.R. Wagner stem mount swivel caster is designed for mobility on various surfaces, offering durability and smooth operation. It features a polyurethane wheel for optimal performance and a threaded stem for secure installation.

  • Wheel diameter: 4 in
  • Wheel width: 1-1/4 in
  • Overall assembled height: 5 in
  • Wheel material: Polyurethane
  • Stem type: Threaded stem
  • Stem dimensions: 1/2-13 x 3/4 in
  • Bearing type: Delrin
  • Construction: Hardened-heat treated
  • Finish: Zinc
  • Application: Carpeted surfaces
  • Load capacity: 275 lb
  • Swivel functionality

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.