Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Stem Mount Swivel Caster, 4 in. Dia, 1-1/4 in. Wide, TPR Wheel, Ball Bearing

Catalog No. 5000534304
Encompass

This E.R. Wagner stem mount swivel caster is designed for various applications, featuring a TPR wheel and ball bearing for smooth operation. It has a 4 in. diameter wheel and a 7/8 in. friction stem, offering a 165 lb capacity. The hardened-heat treated construction and zinc finish ensure durability.

  • Wheel diameter: 4 in.
  • Wheel material: TPR & Rubber
  • Overall height (OAH): 5 in.
  • Stem type: Friction stem
  • Stem diameter: 7/8 in. (0.8750 in.)
  • Bearing type: Ball
  • Construction: Hardened-heat treated
  • Finish: Zinc
  • Application: Hard surfaces
  • Capacity: 165 Lb

Catalog No. 50-005-34304 Supplier MSC Supplier No. 01506419
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This E.R. Wagner stem mount swivel caster is designed for various applications, featuring a TPR wheel and ball bearing for smooth operation. It has a 4 in. diameter wheel and a 7/8 in. friction stem, offering a 165 lb capacity. The hardened-heat treated construction and zinc finish ensure durability.

  • Wheel diameter: 4 in.
  • Wheel material: TPR & Rubber
  • Overall height (OAH): 5 in.
  • Stem type: Friction stem
  • Stem diameter: 7/8 in. (0.8750 in.)
  • Bearing type: Ball
  • Construction: Hardened-heat treated
  • Finish: Zinc
  • Application: Hard surfaces
  • Capacity: 165 Lb

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.