Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Swivel Top Plate Caster, 5" Wheel Diameter, Polyolefin, NSF Certified

Catalog No. 5000534327
Encompass

E.R. Wagner Swivel Top Plate Caster features a durable polyolefin wheel with a 5 in. diameter, designed to support a load capacity of 450 lb. This caster is NSF certified, making it suitable for environments requiring high hygiene standards. It is constructed with hardened-heat treated components for longevity and smooth operation.

  • Mount type: Plate
  • Wheel width: 1-3/8 in.
  • Bearing type: Delrin
  • Overall height: 6-3/8 in.
  • Plate length: 4.125 in.
  • Plate size: 3-1/8 in. x 4-1/8 in.
  • Application: Carpeted surfaces
  • Finish/coating: Nickel

Catalog No. 50-005-34327 Supplier MSC Supplier No. 01507672
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

E.R. Wagner Swivel Top Plate Caster features a durable polyolefin wheel with a 5 in. diameter, designed to support a load capacity of 450 lb. This caster is NSF certified, making it suitable for environments requiring high hygiene standards. It is constructed with hardened-heat treated components for longevity and smooth operation.

  • Mount type: Plate
  • Wheel width: 1-3/8 in.
  • Bearing type: Delrin
  • Overall height: 6-3/8 in.
  • Plate length: 4.125 in.
  • Plate size: 3-1/8 in. x 4-1/8 in.
  • Application: Carpeted surfaces
  • Finish/coating: Nickel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.