Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Swivel Top Plate Caster, Polypropylene, 4 in Wheel, 375 lb

Catalog No. 5000531731
Encompass

This swivel top plate caster features a polypropylene wheel with a 4 in diameter and 1-3/8 in width. It has a load capacity of 375 lb and an overall height of 5-3/8 in, making it suitable for food service and general industrial/commercial applications.

  • NSF certified
  • Plate mount type
  • Wheel diameter: 4 in
  • Wheel material: Polypropylene
  • Wheel width: 1-3/8 in
  • Wheel color: Black
  • Bearing type: Delrin
  • Construction: Hardened-heat treated
  • Plate length: 4.125 in
  • Plate size: 3-1/8 x 4-1/8 in
  • Overall height: 5-3/8 in
  • Finish/coating: Zinc
  • Load capacity: 375 lb
  • Application: Food service and general industrial/commercial
  • Mount: Top plate
  • Style: Swivel
  • Country of origin: United States

Catalog No. 50-005-31731 Supplier MSC Supplier No. 57077844
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel top plate caster features a polypropylene wheel with a 4 in diameter and 1-3/8 in width. It has a load capacity of 375 lb and an overall height of 5-3/8 in, making it suitable for food service and general industrial/commercial applications.

  • NSF certified
  • Plate mount type
  • Wheel diameter: 4 in
  • Wheel material: Polypropylene
  • Wheel width: 1-3/8 in
  • Wheel color: Black
  • Bearing type: Delrin
  • Construction: Hardened-heat treated
  • Plate length: 4.125 in
  • Plate size: 3-1/8 x 4-1/8 in
  • Overall height: 5-3/8 in
  • Finish/coating: Zinc
  • Load capacity: 375 lb
  • Application: Food service and general industrial/commercial
  • Mount: Top plate
  • Style: Swivel
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.