Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Swivel Top Plate Caster, Thermoplastic Rubber, 5 in, 240 lb

Catalog No. 5000537083
Encompass

This swivel top plate caster features a thermoplastic rubber wheel with a 5 in diameter and 1-1/2 in width. It has a load capacity of 240 lb and an overall height of 6-3/8 in. Designed for food service and general industrial/commercial applications, this caster includes plate dimensions of 4.125 in length and 3.125 in width.

  • Swivel mount type
  • Wheel diameter: 5 in
  • Wheel material: Thermoplastic rubber
  • Wheel width: 1-1/2 in
  • Wheel color: Black
  • Bearing type: Ball
  • Construction: Hardened-heat treated
  • Plate length: 4.125 in
  • Plate width: 3.125 in
  • Overall height: 6-3/8 in
  • Finish/coating: Zinc
  • Load capacity: 240 lb
  • Application: Food service and general industrial/commercial applications

Catalog No. 50-005-37083 Supplier MSC Supplier No. 57077711
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel top plate caster features a thermoplastic rubber wheel with a 5 in diameter and 1-1/2 in width. It has a load capacity of 240 lb and an overall height of 6-3/8 in. Designed for food service and general industrial/commercial applications, this caster includes plate dimensions of 4.125 in length and 3.125 in width.

  • Swivel mount type
  • Wheel diameter: 5 in
  • Wheel material: Thermoplastic rubber
  • Wheel width: 1-1/2 in
  • Wheel color: Black
  • Bearing type: Ball
  • Construction: Hardened-heat treated
  • Plate length: 4.125 in
  • Plate width: 3.125 in
  • Overall height: 6-3/8 in
  • Finish/coating: Zinc
  • Load capacity: 240 lb
  • Application: Food service and general industrial/commercial applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.