Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E.R. Wagner Swivel Top Plate Caster, Thermoplastic Rubber, 5 in Wheel, 325 lb Capacity, Side Brake

Catalog No. 5000529114
Encompass

This swivel top plate caster features a 5 in thermoplastic rubber wheel and a 325 lb load capacity. It is equipped with a side brake, making it suitable for institutional and industrial applications requiring mobility and secure positioning.

  • Features a 5 in wheel diameter.
  • Equipped with a thermoplastic rubber wheel.
  • Designed as a swivel top plate caster.
  • Provides a 325 lb load capacity.
  • Includes a side brake for secure positioning.
  • Has a 4.5 in plate length and 4 in plate width.
  • Measures 6.5 in overall height.
  • Utilizes a roller bearing type.
  • Constructed with stamp formed design.
  • Finished with a zinc coating.
  • Ideal for institutional and industrial applications.

Catalog No. 50-005-29114 Supplier MSC Supplier No. 01508274
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel top plate caster features a 5 in thermoplastic rubber wheel and a 325 lb load capacity. It is equipped with a side brake, making it suitable for institutional and industrial applications requiring mobility and secure positioning.

  • Features a 5 in wheel diameter.
  • Equipped with a thermoplastic rubber wheel.
  • Designed as a swivel top plate caster.
  • Provides a 325 lb load capacity.
  • Includes a side brake for secure positioning.
  • Has a 4.5 in plate length and 4 in plate width.
  • Measures 6.5 in overall height.
  • Utilizes a roller bearing type.
  • Constructed with stamp formed design.
  • Finished with a zinc coating.
  • Ideal for institutional and industrial applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.