Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC E-Z UP Vista Shelter, 10 ft, Red, 1 ea

Catalog No. 5000796763
Encompass

The E-Z UP Vista shelter provides a durable and easy-to-set-up solution for various outdoor activities. This TAA Compliant shelter is designed for events, offering convenient transport with an upgraded Wide-Trax Roller Bag.

  • Length: 10 ft
  • Width: 10 ft
  • Overall height: 9 ft 1 in
  • Red covering color
  • White steel frame
  • Polyester covering material
  • Powder coated frame finish
  • Includes fabric top, folding frame, spike kit, and roller bag
  • Meets CPAI-84 and NFPA-701 fire resistant requirements

Catalog No. 50-007-96763 Supplier MSC Supplier No. 13106059
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The E-Z UP Vista shelter provides a durable and easy-to-set-up solution for various outdoor activities. This TAA Compliant shelter is designed for events, offering convenient transport with an upgraded Wide-Trax Roller Bag.

  • Length: 10 ft
  • Width: 10 ft
  • Overall height: 9 ft 1 in
  • Red covering color
  • White steel frame
  • Polyester covering material
  • Powder coated frame finish
  • Includes fabric top, folding frame, spike kit, and roller bag
  • Meets CPAI-84 and NFPA-701 fire resistant requirements

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.