Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ E1000 Dx Digital Pathology Solution

Catalog No. A85200002 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Digital Slide Scanner
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
A85200002 Digital Slide Scanner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A85200002 Supplier Epredia™ Supplier No. A85200002
Request a Quote

To request a quote for this item, please select Request a Quote to reach our dedicated support team.

Designed for your team's unique workflow needs from digitization to sign out.

The Epredia E1000 Dx digital pathology solution is a comprehensive solution that compliments your existing workflow to help you capture high quality whole slide images with your pathologists and lab staff in mind.

E1000 Dx Scanner

Maximize productivity, minimize workflow disruptions and capture the best image the first time.

Maximize throughput

  • Dual Slide Processing: Eliminates downtime between sides, as the instrument can immediately start scanning the next slide
  • Continuous Loading: Load slides on demand directly from your coverslipper and prioritize slides based on your workflow needs
  • Safety Container: Avoids scanning disruption by segmenting slides that need additional attention, while continuing the digitization run

Automated Quality Control

  • Gain confidence that your workflow will not be interrupted due to poor quality images
  • Automated focus quality algorithm rescans slides with advanced settings if out-of-focus areas are detected
  • Proprietary sample-detection algorithm, produces high quality focus and image resolution

True Walkaway Scanning

  • Remotely monitor your scanners throughput data and workload statistics
  • Email alerts throughout the scanning process for run completion and any errors
  • Overnight runs of up to 1200 slides to add an additional shift to your laboratory

Integrated IMS and Viewer Software

Integrated image management software and viewer, that allows seamless movement and review of images for caseload allocation and review.

Easy to Navigate

  • Case priority feature allows you to enhance your case review based on urgency

Facilitates Collaboration

  • Telepathology capable allowing collaboration between internal and external colleagues
  • Integration with LIS system allows you to ensure all critical data is visible in the IMS and viewer for each case and patient

Efficient Review Process

  • Nine-slide view: Open and link up to nine slides to quickly navigate multiple slides from the case
  • Ability to move through case slides from the slide tray screen with one click

A Scalable and Secure Solution

  • Providing easy access for pathologists on site or in remote locations

Product Specifications

  • Capacity: 1000 slides
  • Loading: Continuous and Batch
  • Throughput: 72 Slides per hour**
  • Scan Speed: 28 Seconds
  • Dimensions (WxDxH): 60x40x36 cm
  • Weight: 595 lb.

**Throughput based on 15x15 sample at 40X resolution scan.

Specifications

Product Type Digital Slide Scanner
For Use With (Equipment) Epredia E1000 Dx Whole-slide Digital Scanner
Voltage 100/240 V

Epredia E1000 Dx Digital Pathology Solution has been cleared by the US FDA for In Vitro Diagnostic Use (K241717)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.