Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrainBits E18 Rat Dissociated Hippocampus Tissue, Microsurgically dissected, Fresh in Hibernate EB, 1 pair/tube

Catalog No. NC2742483
Encompass

This BrainBits product provides microsurgically dissected hippocampus tissue from embryonic day 18 (E18) Sprague Dawley rats, optimized for generating high-quality dissociated primary cell cultures. Supplied fresh in Hibernate EB medium, this tissue facilitates the establishment of viable and functional cultures of rat hippocampal neurons or astrocytes for neuroscience research applications, allowing researchers to initiate cultures with optimal cell yield and long-term viability.

  • Species: Rat
  • Strain: Sprague Dawley
  • Age: E18 (Embryonic Day 18)
  • Tissue source: Hippocampus
  • Product format: Microsurgically dissected tissue
  • Quantity: 1 pair (1 pair/tube)
  • Shipping/storage media: Hibernate EB (HEB)
  • Recommended storage: 4-8 °C
  • Shelf life (stored): Up to 1 week
  • Primary application: Primary neuron culture
  • Alternate application: Astrocyte culture

Catalog No. NC2742483 Supplier BrainBits Supplier No. SDEDHP
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This BrainBits product provides microsurgically dissected hippocampus tissue from embryonic day 18 (E18) Sprague Dawley rats, optimized for generating high-quality dissociated primary cell cultures. Supplied fresh in Hibernate EB medium, this tissue facilitates the establishment of viable and functional cultures of rat hippocampal neurons or astrocytes for neuroscience research applications, allowing researchers to initiate cultures with optimal cell yield and long-term viability.

  • Species: Rat
  • Strain: Sprague Dawley
  • Age: E18 (Embryonic Day 18)
  • Tissue source: Hippocampus
  • Product format: Microsurgically dissected tissue
  • Quantity: 1 pair (1 pair/tube)
  • Shipping/storage media: Hibernate EB (HEB)
  • Recommended storage: 4-8 °C
  • Shelf life (stored): Up to 1 week
  • Primary application: Primary neuron culture
  • Alternate application: Astrocyte culture

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.