Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Robo E4 High-Speed 3D Printer Education Package
SDPSCI_ED

Catalog No. S000258
Change view
Click to view available options
Model:
Robo E4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
S000258 Robo E4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S000258 Supplier Robo Supplier No. E43DPRINTER
Add to Cart
Add to Cart

3D Printer built for education: High-Speed (up to 600 mm/s), Safe, Smart, and Simple, with access to training and certification course

  • A self-paced 2 - hour online training course designed for educators
  • Both teacher and student 3D - printing Certification Courses (unlimited seats)
  • 1 Year MyStemKits Starter Plan - Choose from hundreds of ready-to-3D print models and standards-driven lesson plans and design challenges (unlock 5 kits and any corresponding curriculum)
  • Comes complete with access to training and certification courses, a spare parts package, and over 500 K-12 standards-driven lessons and design challenges

A Robo E4 3D Printer, which has been designed for classrooms by providing safe, smart and easy-to-use features such as :

  • Speeds up to 600 mm/s
  • 8.7 x 8.7 x 8.7 in. build volume
  • A fully enclosed structure and HEPA filter for safety
  • Automatic calibration
  • Quick-removable nozzle and heated, flexible print bed
  • Flexible connectivity - Print using USB, Wi-Fi, or ethernet
  • Free cloud and desktop (PC & Mac) software: RoboPrint and RoboCloud
  • Onboard camera, filament runout detection, and power loss recovery
  • Open-source filament compatible with a wide range of materials
  • A spare build plate and three spare extruders
  • 2 year warranty
  • 1 spool of filament to get you started

Specifications

Color True White
For Use With (Equipment) 1 Spool of Filament
Product Type Educational 3D Printer
Material Polypropylene
Nozzle Diameter (Metric) 0.4 mm
Communication Ports USB A
Display Color Touch Screen
Model Robo E4
For Use With (Application) Education Focused 3D Printing
Includes RoboPrint and RoboCloud Printing
Temperature Range (English) 536°F
Temperature Range (Metric) 280°C
Weight (English) 23.8 lb.
Weight (Metric) 10.8 kg
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.