Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Eagle 6-Foot Speed Bump-Cable Guard

Catalog No. 19111093 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-111-093 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-093 Supplier Justrite™ Supplier No. 1792
  • $273.00
    $197.65 / Each of 1

    Save $75.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eagle 6-Foot Speed Bump-Cable Guard adds safety to any facility

  • Acts as a dual channel cable protector
  • Features a non-skid surface
  • Weather and chemical resistant
  • HDPE construction eliminates the need to continually paint bumps
  • Load limit of 20,000 lbs. per Pneumatic Tire
  • Anchor kit included with six 1/2 in. D x 14 in. L spikes and one tube of asphalt adhesive)
  • Inside Channel Dimensions are 1.25 W x 0.875 in. H

Specifications

Height (Metric) 5.1 cm
Width (Metric) 25.4 cm
Color Yellow
Height (English) 2 in.
Length (English) 6 ft.
Length (Metric) 182.9 cm
Weight (English) 20 lb.
Weight (Metric) 9.1 kg
Width (English) 10 in.
Material HDPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.