Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Angled-Shelf Cart

Catalog No. 19033821 Shop All Eagle MHC Products
Change view
Click to view available options
Width (Metric):
91.44 cm
121.92 cm
Width (English):
36 in.
48 in.
Weight (English):
68 lb.
Weight (Metric):
27.2 kg
30.8 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Width (English) Weight (English) Weight (Metric)
19-033-821 121.92 cm 48 in. 68 lb. 30.8 kg
19-033-820 91.44 cm 36 in. - 27.2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-033-821 Supplier Eagle™ Supplier No. M1848C4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Give your staff greater visibility to what's been stowed with the Eagle Angled-Shelf Cart.

Open-wire, angled shelves combine improved ergonomics with increased visibility and flexibility

Four durable chrome shelves may be adjusted, and their angle varied, in 1 in. (2.5cm) increments, to accommodate unusual configurations. Two of the four swivel casters have brakes, and each has a weight capacity of 200 lb. (91kg), ensuring reliable mobility even with a heavy load. Measures 62 7/8 in. high (159cm) and 18 in. (46cm) long. Available with shelf widths of 36 or 48 in. (91 or 122cm).

Specifications

Depth (English) 18 in.
Depth (Metric) 45.72 cm
For Use With (Application) Ideal for displaying point of sale or special sale items
Height (English) 72 in.
Height (Metric) 182.88 cm
Includes Four open wire angled-shelves and four 1 in. dia. 16G Steel posts, two 5 in. dia. die-casting swivel casters and two resilient wheel with brake (200 lb. weight capacity) , three-sided truss reinforcement braces, 3.5 in. dia. donut bumper
Material Chrome
Weight (Metric) 30.8 kg
Weight (English) 68 lb.
Width (English) 48 in.
Width (Metric) 121.92 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.