Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Shelves for Storage Cabinets

Catalog No. 17987414 Shop All Eagle Manufacturing Products
Change view
Click to view available options
For Use With (Equipment):
Mfr. No. 1960, 1962, 6010
Mfr. Nos. 1930, 1932, 1945, 1947, 3010, 4510, PI-30, PI-32, PI-45, PI-47, ADD-14, and ADD-15
Mfr. Nos. CRA-30, CRA-32, CRA-45, CRA-47, and ADD-CRA
Mfr. Nos. CRA-62 and CRA-6010
Mfr. Nos. EG-1905, EG-1906, EG-1924, and EG-1925
Material:
Galvanized Steel
Metal
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material
17-987-414 Mfr. Nos. EG-1905, EG-1906, EG-1924, and EG-1925 Galvanized Steel
17-156-4B Mfr. Nos. CRA-30, CRA-32, CRA-45, CRA-47, and ADD-CRA Metal
17-156-4C Mfr. Nos. 1930, 1932, 1945, 1947, 3010, 4510, PI-30, PI-32, PI-45, PI-47, ADD-14, and ADD-15 Galvanized Steel
17-156-7A Mfr. No. 1960, 1962, 6010 Galvanized Steel
17-156-7C Mfr. Nos. CRA-62 and CRA-6010 Metal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-987-414 Supplier Eagle™ Supplier No. 1919

missing translation for 'validMainframeMsg'

Fit a variety of flammable and corrosive storage cabinets

1Shelf not included.

Specifications

Material Galvanized Steel
Weight (Metric) 3.6 kg
Width (Metric) Exterior 50.8 cm
Product Type Cabinet Shelf
Height (Metric) Exterior 2.5 cm
For Use With (Equipment) Mfr. Nos. EG-1905, EG-1906, EG-1924, and EG-1925
Width (English) Exterior 20 in.
Height (English) Exterior 1 in.
Weight (English) 8 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.