Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Eagle e-CART Wheeled Industrial Waste Cart

Catalog No. 19111096 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
65 gal.
95 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-111-096 95 gal.
19-111-095 65 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-096 Supplier Justrite™ Supplier No. 1697BLK

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Eagle e-CART Wheeled Industrial Waste Cart is designed for immediate, reliable and portable waste needs.

  • Durable, high density polyethylene construction that will not dent or rust
  • HDPE wheels roll easily on a zinc coated steel axle
  • Ergonomically designed handles ensure easy maneuverability and excellent tip balance

Specifications

Capacity (English) 95 gal.
Capacity (Metric) 359.6 L
Color Black
Width (English) 36 in.
Width (Metric) 91.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.