Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Eagle e-CART Wheeled Industrial Waste Cart
Shop All Justrite Safety Group Products
Click to view available options
Capacity (English):
65 gal.
95 gal.
Description
- Durable, high density polyethylene construction that will not dent or rust
- HDPE wheels roll easily on a zinc coated steel axle
- Ergonomically designed handles ensure easy maneuverability and excellent tip balance
Specifications
Specifications
| Capacity (English) | 65 gal. |
| Capacity (Metric) | 246 L |
| Color | Black |
| Length (English) | 26 in. |
| Length (Metric) | 66.1 cm |
| Height (English) | 42.5 in. |
| Height (Metric) | 108 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction