Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Galvanized Steel Faucet Safety Can w/ Brass Faucet

Catalog No. 171964 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Capacity (English):
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-196-4 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-196-4 Supplier Eagle™ Supplier No. 1417
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eagle Galvanized Steel Faucet Can helps control dispensing of flammable liquids into small capacity vessels.

  • Galvanized steel
  • Brass Faucet helps control dispensing of flammable liquids into small capacity vessels with variety of drip-free self-closing dispensing faucet styles

Specifications

Certifications/Compliance FM, OSHA
Product Type Faucet Can
Capacity (English) 5 gal.
Capacity (Metric) 18.9 L
Color Red
For Use With (Application) For Workbenches or Elevated Shelves
Material Brass
Finish Powder Coat
Height (English) 13.5 in.
Height (Metric) 342 mm
Diameter (English) Inner 12.5 in.
Diameter (Metric) Inner 317 mm
Weight (English) 12 lb.
Weight (Metric) 5.44 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.