Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Four-Drum Outdoor Storage Building

Catalog No. 19045472 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Capacity (English):
66 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-045-472 66 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-045-472 Supplier Eagle™ Supplier No. 1649
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Molded polyethylene structure provides secure indoor or outdoor storage of up to four 55-gallon (208L) drums
  • Features 62-gallon (235L) secondary spill capacity with a removable grating deck for easy cleaning
  • Four-way forklift pockets and top hooks allow for easy relocation
  • Lockable doors include vented louvers for reduced fumes inside building

Top hooks are only intended for moving building when empty.

Order Info

UDL static load capacity: 8000 lb. (3629kg).

Compliance

Complies with EPA 40CFR 264.176.

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Capacity (English) 66 gal.
Capacity (Metric) 290.7 L
Material HDPE
Type Drum Outdoor Storage
Load Bearing Capacity (English) 8000 lb.
Load Bearing Capacity (Metric) 3628.7 kg
Width (English) 57.5 in.
Width (Metric) 146 cm
Height (English) 72 in.
Height (Metric) 182.8 cm
Depth (English) 57.5 in.
Depth (Metric) 146 cm
Weight (English) 250 lb.
Weight (Metric) 113.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.