Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Guide Posts with Base
GREENER_CHOICE

Catalog No. 17988626 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Lime Green
Orange
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-988-626 Yellow
17-988-627 Lime Green
17-988-628 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-988-626 Supplier Eagle™ Supplier No. 1734Y
Add to Cart
Add to Cart

Specifications

Width (Metric) 14.6 cm
Width (English) 5.75 in.
Certifications/Compliance MUTCD
Dimensions (L x W) 42 x 5.75 in. (106.68 x 14.6 cm)
For Use With (Application) Used to warn, guide and delineate
Length (English) 42 in.
Length (Metric) 106.68 cm
Type Poly Guidepost Delineator
Color Yellow
Material HDPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.