Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Horizontal Drum Stacking System

Catalog No. 19040984 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Type:
Poly Drum Cradle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
19-040-984 Poly Drum Cradle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-040-984 Supplier Eagle™ Supplier No. 1605

missing translation for 'validMainframeMsg'

Ideal for chemical storage and dispensing

Helps keep work area free and clean of environmental contamination. All components are 100% polyethylene for durability and resistance to chemicals.

  • Single drum cradle interlocks into spill pallet grating for stable drum storage
  • Shelf attaches easily and allows more than one container to be filled simultaneously
  • Drum stackers provide double storage in the same floor space—double stackers are forkliftable; single stacker works on cradle unit

Compliance

Stacking system meets EPA Secondary Containment Storage requirements (40 CFR 264.175) when used in combination with spill containment platforms (sold separately).

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Color Yellow
Material HDPE
Type Poly Drum Cradle
For Use With (Application) Chemical storage and dispensing
For Use With (Equipment) Eagle spill containment platforms
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907 kg
Width (English) 29 in.
Width (Metric) 74 cm
Height (English) 22.5 in.
Height (Metric) 57 cm
Depth (English) 26.5 in.
Depth (Metric) 67.3 cm
Weight (English) 30 lb.
Weight (Metric) 14 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.