Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Machine Guard

Catalog No. 19120734 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-120-734 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-734 Supplier Eagle™ Supplier No. 1745

Protects equipment from traffic damage

  • Post made of 1/4 in.-thick steel mounted on 3/8 in.-thick 8 in. square steel plates (predrilled for easy installation)
  • Durable baked-on powder coat in safety yellow for high visibility
  • Create barrier between traffic areas and machinery

Specifications

Height (English) 9 in.
Width (English) 48 in.
Weight (Metric) 28.12 kg
Weight (English) 62 lb.
Height (Metric) 22.86 cm
For Use With (Application) Superior protection for facilities and equipment
Width (Metric) 121.92 cm
Color Yellow
Material Steel
Type Rack Guard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.