Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Mobile Security Units

Catalog No. 19033814 Shop All Eagle MHC Products
Change view
Click to view available options
Width (Metric):
100 cm
130 cm
155 cm
Width (English):
39.25 in.
51.25 in.
61.25 in.
Length (English):
27.25 in.
33.25 in.
Length (Metric):
69 cm
84.45 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Width (English) Length (English) Length (Metric)
19-033-814 130 cm 51.25 in. 33.25 in. 84.45 cm
19-033-811 130 cm 51.25 in. 27.25 in. 69 cm
19-033-812 155 cm 61.25 in. 27.25 in. 69 cm
19-033-810 100 cm 39.25 in. 27.25 in. 69 cm
19-033-813 100 cm 39.25 in. 33.25 in. 84.45 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-033-814 Supplier Eagle™ Supplier No. CSC3048
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for secure yet visible storage and smooth transport of costly or easily pilfered cleanroom materials, the Eagle Mobile Security Unit is a great addition to any workplace.

  • Chrome construction with four poly casters (two with brakes) for convenient, reliable mobility
  • Overall height is 69 in. (175cm)
  • Available in two widths and lengths
  • Stainless-steel finish
  • Shelves not included

Specifications

Product Type Mobile Security Cart
Certifications/Compliance NSF
Dimensions (L x W x H) 33.25 x 51.25 x 69 in. (84.45 x 130 x 175 cm)
Finish Stainless Steel
For Use With (Application) Secure yet visible storage and smooth transport of costly or easily pilfered cleanroom materials
Height (English) 69 in.
Height (Metric) 175 cm
Includes 5 x 1.25 in. Four Poly stem swivel casters (two with brakes), full-access double swinging door, hasps for padlock
Length (English) 33.25 in.
Length (Metric) 84.45 cm
Material Chrome
Size Full Size
Width (English) 51.25 in.
Width (Metric) 130 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.