Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Polyethylene Speed Bump Cable Guards
GREENER_CHOICE

Catalog No. 17988600 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-988-600 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-988-600 Supplier Eagle™ Supplier No. 1793
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Dimensions (L x W x H) 108 x 10 x 2 in.
Color Yellow
Width (Metric) 25.4 cm
Weight (Metric) 11.33 kg
Weight (English) 25 lb.
Width (English) 10 in.
Height (English) 2 in.
Height (Metric) 5.08 cm
Includes 8 anchor spikes, 1 tube asphalt adhesive
Length (English) 108 in.
Length (Metric) 274.32 cm
Material Polyethylene
Type Speed Bump Cable Guard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.