Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Eagle™ Polyurethane on Nylon Suits: Jackets

Catalog No. 19022758 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Medium
Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-022758 Medium
19-022757 Large
19-820-203 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-022758 Supplier Tingley™ Supplier No. J21207.MD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Breathable polyurethane on nylon garments for all-day comfort and wear

Tingley's polyurethane on nylon suits are tough and generously cut to fit over the heaviest of work clothes.

  • Made of 200 denier nylon
  • Interior polyurethane coating and exterior durable water repellency coating for 100% waterproof protection
  • Feature raglan sleeve construction for comfortable fit, stitched and taped seams, premium nonconductive and noncorrosive snaps and buckles and a storm fly front that seals out wind, rain and contaminants
  • Mildew resistant
  • Resistant to most hydrocarbon oils, organic acids, salts, alkalies and some organic solvents

Transportation, meat packing, utilities, municipalities and general industry.

Compliance

Breathable as per test method ASTM E96

Specifications

Size Medium
Material Nylon, Polyurethane
Color Yellow
Hood Type Attached
Product Type Rain Jacket
Size (English) Chest 40 to 42 in.
Size (Metric) Chest 101.6 to 106.6 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.