Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Post Sleeves
GREENER_CHOICE

Catalog No. 17988625 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Lime Green
Red
Diameter (English) Inner:
4.75 in.
6.87 in.
8.87 in.
Diameter (English) Outer:
5.75 in.
7.87 in.
10 in.
Height (English):
56 in.
57 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English) Inner Diameter (English) Outer Height (English)
17-988-625 Lime Green 8.87 in. 10 in. 57 in.
17-988-621 Red 6.87 in. 7.87 in. 56 in.
17-988-624 Lime Green 6.87 in. 7.87 in. 56 in.
17-988-620 Red 4.75 in. 5.75 in. 56 in.
17-988-623 Lime Green 4.75 in. 5.75 in. 56 in.
17-988-622 Red 8.87 in. 10 in. 57 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-988-625 Supplier Eagle™ Supplier No. 1738LM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

For Use With (Application) Annual maintenance while helping to protect vehicles and the post from impact damage
Weight (Metric) 4.08 kg
Height (Metric) 144.78 cm
Weight (English) 9 lb.
Height (English) 57 in.
Type Post Sleeve
Material HDPE
Diameter (Metric) Inner 22.5 cm
Color Lime Green
Diameter (English) Inner 8.87 in.
Diameter (English) Outer 10 in.
Diameter (Metric) Outer 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.