Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Self-Closing Two-Door Adapter Kits

Catalog No. 17987407A Shop All Eagle Manufacturing Products
Change view
Click to view available options
For Use With (Equipment):
15, 30, 45 gal. Flammable cabinet and converts Eagle™ two door manual closing models to self closing cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-987-407A 15, 30, 45 gal. Flammable cabinet and converts Eagle™ two door manual closing models to self closing cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-987-407A Supplier Eagle™ Supplier No. 1910G

missing translation for 'validMainframeMsg'

Includes

All parts, instructions, and templates

  • Kit converts Eagle™ two-door manual-closing models to self-closing cabinets
  • Mounts on inside top of cabinets
  • Galvanized steel construction
  • Fits 5, 30, 45 gal. cabinets

Order Info

May also fit most other manufacturers' two-door manual-close cabinets. Dimensions: 27.5L x 6W x 2 in. H (70 x 15.2 x 5cm). Weight: 5 lb. (2.3kg). Many local, state, and federal fire codes require the use of self-closing doors on safety storage cabinets.

Specifications

Dimensions (D x W x H) 27.5 x 6 x 2 in. (70 x 15.2 x 5.08 cm)
Height (Metric) Exterior 5.08 cm
Depth (Metric) Exterior 70 cm
Width (Metric) Exterior 15.2 cm
Weight (Metric) 2.3 kg
Product Type Self closing adapter kit
Width (English) Exterior 6 in.
Includes All parts, instructions and templates
Height (English) Exterior 2 in.
Material Steel (Galvanized)
Weight (English) 5 lb.
For Use With (Equipment) 15, 30, 45 gal. Flammable cabinet and converts Eagle™ two door manual closing models to self closing cabinet
Depth (English) Exterior 27.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.