Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Smooth Post Sleeves
GREENER_CHOICE

Catalog No. 17988617 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Height (English):
56 in.
57 in.
Weight (English):
4 lb.
6 lb.
8 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Weight (English)
17-988-617 56 in. 4 lb.
17-988-618 56 in. 6 lb.
17-988-619 57 in. 8 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-988-617 Supplier Eagle™ Supplier No. 1735R
Add to Cart
Add to Cart

Specifications

Height (Metric) 142.24 cm
Material HDPE
Diameter (Metric) Inner 13.3 cm
Height (English) 56 in.
Includes UV inhibitor
Weight (Metric) 1.81 kg
For Use With (Application) Annual maintenance while helping to protect vehicles and the post from impact damage
Color Red
Type Smooth Post Sleeve
Diameter (English) Inner 5.25 in.
Diameter (English) Outer 4 in.
Diameter (Metric) Outer 10.16 cm
Weight (English) 4 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.