Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Smooth Post Sleeves
GREENER_CHOICE

Catalog No. 17988619 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Height (English):
56 in.
57 in.
Weight (English):
4 lb.
6 lb.
8 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Weight (English)
17-988-619 57 in. 8 lb.
17-988-617 56 in. 4 lb.
17-988-618 56 in. 6 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-988-619 Supplier Eagle™ Supplier No. 1737R
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Includes UV inhibitor
Weight (Metric) 3.62 kg
Weight (English) 8 lb.
Height (Metric) 144.78 cm
Diameter (English) Outer 8 in.
For Use With (Application) Annual maintenance while helping to protect vehicles and the post from impact damage
Height (English) 57 in.
Diameter (English) Inner 9.37 in.
Diameter (Metric) Inner 23.7 cm
Diameter (Metric) Outer 20.32 cm
Color Red
Material HDPE
Type Smooth Post Sleeve
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.