Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Speed Bump Cable Protector
GREENER_CHOICE

Catalog No. 19120700 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-120-700 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-700 Supplier Eagle™ Supplier No. 1792
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Anchor kit

Handles heavy loads and protects air, water, and electric lines

  • Ideal for use in congested areas where speeding is a problem
  • High-visibility HDPE yellow bump withstands chemicals and weather, eliminating the need to repaint
  • Dual 1.25 x 0.88 in. (3.18 x 2.22cm) channels to protect air and water lines and electrical cable from damage
  • Load tested to 20,000 lb. per pneumatic tire

Specifications

Dimensions (L x W x H) 72 x 10 x 2 in.
Color Yellow
Height (Metric) 5.08 cm
Height (English) 2 in.
For Use With (Application) Congested areas where speeding is a problem, handles heavy loads and protects air, water, and electric lines
Type Speed Bump Cable Guard
Width (English) 10 in.
Width (Metric) 25.4 cm
Includes 6 anchor spikes, 1 tube asphalt adhesive
Length (English) 72 in.
Length (Metric) 182.88 cm
Weight (English) 20 lb.
Weight (Metric) 9.07 kg
Material Polyethylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.