Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Metal Acid and Corrosive Safety Cabinet Add-on w/Optional Shelf
GREENER_CHOICE

Catalog No. 191202934 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Door Style:
Manual-close
Self-close
No. of Doors:
1
2
No. of Shelves:
1
None
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style No. of Doors No. of Shelves
19-120-2934 Self-close 2 None
17-987-408C Manual-close 1 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Not recommended for use with hydrochloric, nitric or sulfuric acid.

Catalog No. 19-120-2934 Supplier Eagle™ Supplier No. ADDCRA14X
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Not recommended for use with hydrochloric, nitric or sulfuric acid.

Extend the surface of your Eagle Metal Acid and Corrosive Safety Cabinet. Choice includes model with an optional shelf to add even more room to your work environment.

  • 15 gallon, 18 gauge steel cabinet includes two vents (each have 2 in. threaded fittings and fire baffle and cap)
  • Blue high gloss, corrosion-resistant powder finish on all internal and external surfaces
  • Warning labels
  • Grounding attachment
  • 3-point latch system
  • 2 in. raised, leakproof door sill

Order Info

Capacity: 15 gal. (57L). Exterior dimensions: 18 x 43 x 22 1/4 in. (46 x 109 x 57cm). Weight: 145 lb. (65.7kg).

Certifications

FM approved

Specifications

Dimensions (D x W x H) Interior 15 x 40 x 19.25 in.
Product Type Corrosives and Acids Safety Cabinet
Load Bearing Capacity 15 gal.
Door Style Self-close
Width (Metric) Exterior 58.4 cm
Depth (Metric) Interior 38 cm
Depth (Metric) Exterior 45.7 cm
Height (Metric) Interior 48.89 cm
No. of Shelves None
Weight (Metric) 65.7 kg
Width (Metric) Interior 101.6 cm
No. of Doors 2
Height (Metric) Exterior 57 cm
Depth (English) Exterior 18 in.
Height (English) Exterior 22.25 in.
Material Steel
Surface Coating Epoxy
Color Blue
Height (English) Interior 19.25 in.
Certifications/Compliance FM, NFPA, OSHA
Width (English) Interior 40 in.
Depth (English) Interior 15 in.
Width (English) Exterior 23 in.
Includes HDPE shelves and bottom trays with small spills
For Use With (Application) Flammables
Weight (English) 145 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.