Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Eagle Type II Safety Can with Flex Spout

Catalog No. 19111092 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-111-092 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-092 Supplier Justrite™ Supplier No. U251SX5
Only null left
Add to Cart
Add to Cart

Eagle Type II Safety Can with Flex Spout features two openings - one with a pressure-relief spring closing lid for filling, one with an actuated pour valve with a flexible metal spout for safer controlled dispensing.

  • Filler spout and flame arrestors in both openings are non-sparking brass designed for flashback protection.
  • Includes a 7/8 in. flexible metal spout
  • Red (for gasoline and other flammable liquids) powder coat finish with a trilingual label
  • FM, UL, and ULC Approved and meet OSHA and NFPA Code 30 requirements.
  • Compliance: OSHA 29 CFR 1910.106, 1925.152 and NFPA Code 30.

Specifications

Capacity (Metric) 19 L
Diameter (English) Outer 5/8 in. (Flex Spout)
Capacity (English) 5 gal.
Color Red
Weight (English) 10 lb.
Weight (Metric) 4.6 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.