Learn More
Coast EAL13 Compact Emergency Area Lantern
Description
- Compact, feature-rich portable light that made for emergency situations both at home or on the go
- Built for any situation with an IPX4 storm-proof rating with a tough, drop-proof nylon body and polycarbonate dome/globe construction
- Light features a 330-lumen output on high, and will run for 120 hours on low
- Globe can be removed to allow for higher lumen output
- Utilize carabiners on the top and bottom of the lantern to provide overhead lighting
- Magnets on the underside of the lantern offer the capability of adhering the lightsource to metal surfaces
Specifications
Specifications
| Lighting Life | 120 hr. (Low) |
| Weight (English) | 7.15 oz. |
| Weight (Metric) | 203 kg |
| Color | Black |
| For Use With (Application) | Emergency Lighting |
| Lumen | 20 lm (Low), 180 lm (Medium), 330 lm (High) |
| Material | Polycarbonate |
| Product Type | Lantern |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.