Learn More
MSC Moldex Earplug, 33 dB NRR, Corded, Foam, Disposable
Supplier: MSC 06500557
The Pura-Fit corded disposable foam earplugs offer an independently tested Noise Reduction Rating (NRR) of 33 dB. These earplugs are designed to be longer and tapered for easy insertion and a secure seal, featuring extra-soft, low-pressure foam and a smooth, non-irritating surface for maximum comfort. They are bright green and are 100% PVC-Free.
- Soft, comfortable fit with non-irritating smooth surface and extra-soft, low-pressure foam.
- Tapered design allows for easy insertion and removal, fitting various ear canal sizes.
- Independently tested 33 dB NRR provides high level of hearing protection.
- Manufactured in America, ensuring trusted quality.
- Sustainable, being 100% PVC-Free.
- Longer length facilitates easy fitting and removal.
- Hygienically packaged in biodegradable paper pouches.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.