Learn More
Description
- Provides a comprehensive look at a key, standards-based topic
- Laminated
- Grades 6-10
Minerals Poster:
What is a mineral? How do they form? How can they be identified? What are their uses?
Rocks Poster:
An illustrated look at metamorphic, sedimentary and igneous rocks as well as how they are formed!
Fossils Poster:
A fascinating look at fossils, their types, how they form and their use in studying the geologic past
Earthquakes Poster:
Provides a detailed look at faults, seismic waves and earthquakes as well as how they are measured
Understanding Weather Poster:
Features a comprehensive overview of weather; humidity and precipitation; the water cycle; clouds and their formation; and the use of weather maps
Order Info
Size: 23 x 35 in. (58.4 x 89cm)
Specifications
Specifications
| Product Type | Earthquakes Poster |
| For Use With (Application) | Provides a detailed look at faults, seismic waves and earthquakes as well as how they are measured |
| Certifications/Compliance | Academic Standard for California, Florida, National, New York, Texas |
| Grade Level | Intermediate - Middle School, High School |
| Grade | 6 to 12 |
| Subject | Science |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
