Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Earthlite Calistoga Portable Salon Table, Maries Beige
SDPSCI_ED

Catalog No. S20691 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S20691 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20691 Supplier 3B Scientific™ Supplier No. W68009
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Earthlite Calistoga Portable Salon Table folds away for portability and easy storage

  • Versatile and economical
  • Crafted from solid hard Maple
  • Ideal for facials, massage, and other spa treatments
  • Full pelvis and occipital plate
  • Salon armrests
  • Extended foot section
  • Salon pillow
  • Neck roll

Specifications

Product Type Therapy Equipment
Includes Table
Width (English) 34 in.
Width (Metric) 86.36 cm
Height (English) 31 in.
Height (Metric) 78.74 cm
Quantity 1
Depth (English) 52 in.
Material Wood, Plastic
Color Beige
Languages English
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.