Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Easy to Read Graduated PMP Stackable Beakers with Spout
GREENER_CHOICESCI_ED

Catalog No. S139383 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139383 50 mL
S139384 100 mL
S139385 250 mL
S139386 500 mL
S139387 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S139383 Supplier Supertek™ Supplier No. CH10164/1
Add to Cart
Add to Cart
This item is not returnable. View return policy

Easy to Read Graduated PMP Stackable Beakers are manufactured using superior quality molds on state of the art automatic injection molding machines. Highly transparent and chemically resistive.

  • Manufactured using superior quality molds on state of art automatic injection molding machines
  • Made of PMP material
  • Highly transparent
  • Chemically resistivity
  • Easy to read graduation printed in red
  • Stackable beakers have a tapered stacking design to save on packing and storage space
  • Autoclavable

Specifications

Base Style Flat
Capacity (English) 1.7 oz.
Color Translucent
Capacity (Metric) 50 mL
Material Polypropylene
Quantity 12 Pk.
Type Stackable Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Red Printed Graduations
Style Nesting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.