Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Easy Scrub Microfiber Flat Mop Pad

Catalog No. 17623917 Shop All 3M Products
Change view
Click to view available options
Color:
White
Quantity:
10/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
17-623-917 White 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-917 Supplier 3M™ Supplier No. 7100031877
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ Easy Scrub Microfiber flat mop pads scrub and remove debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers.

  • High quality microfiber cleans and removes debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers.
  • Limited shrinkage - retains 96% of its shape over time
  • Washable up to 300 laundry cycles in bleached industrial/commercial (200°F), or up to 500 laundry cycles in bleached household (120°F); chlorine bleach safe
  • Connects securely to hook and loop mop frames
  • Available in four colored bordered versions (red, green, blue and white); color coding helps reduce potential cross-contamination
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pad
Color White
Length (English) 18 in.
Width (English) 5 in.
Quantity 10/Cs.
For Use With (Application) Mopping
Material Microfiber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.