Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Dust Mop Pad, Microfiber, Hook & Loop, White, 5 x 6 inch

Catalog No. 502838969
Encompass

This dust mop pad is designed for efficient cleaning with its microfiber head and looped style. It features a hook & loop connection for easy attachment and removal. This hygienic white pad is 5 inches wide and 6 inches long, making it suitable for various cleaning applications.

  • Connection type: Hook & loop
  • Head material: Microfiber
  • Head style: Looped
  • Color: White
  • Overall width: 5 inch
  • Overall length: 6 inch
  • Hygienic
  • Not launderable
  • Not antimicrobial
  • Sheets per package: 500

Catalog No. 50-283-8969 Supplier MSC Supplier No. 48827794
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This dust mop pad is designed for efficient cleaning with its microfiber head and looped style. It features a hook & loop connection for easy attachment and removal. This hygienic white pad is 5 inches wide and 6 inches long, making it suitable for various cleaning applications.

  • Connection type: Hook & loop
  • Head material: Microfiber
  • Head style: Looped
  • Color: White
  • Overall width: 5 inch
  • Overall length: 6 inch
  • Hygienic
  • Not launderable
  • Not antimicrobial
  • Sheets per package: 500

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.